KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self-Retracting Lifeline, 85 ft, 310 lb.

DBI-SALA| Zoro #: G2118943| Mfr #: 3504486

$1519.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Harness Hook Gate Opening: 3/4"
Visual Load Indicator: Yes
Locking Harness Connection Hook Type: Snap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118943 Mfr #: 3504486
Harness Hook Gate Opening: 3/4"Visual Load Indicator: Yes
Locking Harness Connection Hook Type: SnapHousing Material: Cast Aluminum
Line Material: Stainless SteelWeight Capacity: 310 lb.
Braking System: Anti Ratcheting Twin Disc Brake SystemLocking Anchorage Connection Hook Type: Carabiner
Color: BlueNumber of Legs: 1
Length: 85 ft.Cable Dia.: 3/16"
Standards: ANSI Z359, OSHAItem: Self-Retracting Lifeline
Tensile Strength: 3000 lb.Country of Origin (subject to change): United States

Description

Self-Retracting Lifeline, SRL Length 85 ft., SRL Item Self-Retracting Lifeline, Number of Legs 1, Max. Working Load 310 lb., Line Material Stainless Steel, SRL Housing Material Cast Aluminum, SRL Weight 33 lb., Anchorage Hook Type Carabiner, Fall Braking System Anti-Ratcheting Twin Disc Braking System, Harness Hook Type Swivel Snap Hook, Tensile Strength 3000 lb., Visual Load Indicator Yes, Harness Hook Gate Opening 3/4 In.

Reviews