Self-Retracting Lifeline, 9-1/2 ft., Nylon

DBI-SALA| Zoro #: G0843631| Mfr #: 3101300

$289.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843631 Mfr #: 3101300
Standards: ANSI, OSHAItem: Self-Retracting Lifeline
Weight Capacity: 310 lb.Tensile Strength: 3000 lb.
Color: BlueBraking System: Inertia
Visual Load Indicator: YesLine Material: Nylon
Anchorage Hook Gate Opening: 3/4"Length: 9-1/2 ft.
Number of Legs: 1Strap Width: 3/4"
Locking Anchorage Connection Hook Type: Tie-BackHarness Hook Gate Opening: 3/4"
Housing Material: Nylon PlasticLocking Harness Connection Hook Type: Tie-Back
Country of Origin (subject to change): United States

Product Description

Self-Retracting Lifeline, Length 9-1/2 ft., Line Material Nylon , Housing Material Nylon Plastic, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Tie-Back, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Tie-Back, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Blue, Braking System Inertia, Standards ANSI, OSHA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.