Self-Rtracting Lifeline, 30ft, Blue, 310 lb

DBI-SALA| Zoro #: G1024974| Mfr #: 3504430

$870.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1024974 Mfr #: 3504430
Visual Load Indicator: YesItem: Self-Retracting Lifeline
Tensile Strength: 3000 lb.Color: Blue
Braking System: DiscStandards: ANSI, OSHA
Length: 30 ft.Cable Dia.: 3/16"
Locking Anchorage Connection Hook Type: Snap hookLine Material: Galvanized Steel
Weight Capacity: 310 lb.Number of Legs: 1
Housing Material: PolyurethaneLocking Harness Connection Hook Type: Carabiner
Country of Origin (subject to change): United States

Product Description

Self-Retracting Lifeline, Length 30 ft., Line Material Galvanized Steel, Housing Material Polyurethane, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Snap Hook, Locking Harness Connection Hook Type Carabiner, Tensile Strength 3000 lb., Color Blue, Braking System Disc, Standards ANSI, OSHA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.