D&D

1400mm Outside Length, 9 2/3mm Top Width, 1 Ribs


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • V-Belt Section SPZ
  • Top Width 9 2/3mm
  • Number of Ribs 1
  • Outside Length 1400mm
  • Material POLYESTER
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand D&D
  • MFR # SPZ1400
  • Zoro # G601893893
  • UPC #
    190859562214
  • Country of Origin China
  • Category V-Belts

Dimensions

Top Width 9 2/3mm
Outside Length 1400mm

Details

V-Belt Section SPZ
Number of Ribs 1
Material POLYESTER
Resists Oil, Heat

Description

Belt, SPZ, 9.7 x 1400mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.