Dds
Power Transmission Supplies
- Zoro #: G900476261
- Mfr #: 28532516SC
Tap to zoom
Hover or click to zoom
$206.98
- Item: Rotary Shaft Seal
- Seal Type: Single Lip with Spring
- Inside Dia.: 285 mm
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $206.98
Dds #28532516SC Specifications
- Zoro #: G900476261
- Mfr #: 28532516SC
- Item: Rotary Shaft Seal
- Seal Type: Single Lip with Spring
- Inside Dia.: 285 mm
- Outside Dia.: 325 mm
- Width: 16 mm
- Lip Material: Nitrile Rubber
- Design Code: SC
- Max. Pressure: 7 psi
- Country of Origin (subject to change): Multiple
Description
Power Transmission Supplies
Reviews of Dds #28532516SC
Explore more
- Dds Shaft Seal, 30x40x08mm, SC, Nitrile Rubber Z304008SC
- Dds Power Transmission Supplies 12015013SC
- Dds Power Transmission Supplies 15.63007TC
- Dds Shaft Seal, 27x44x07mm, TCN, Nitrile Rubber Z274407TCN
- Dds Power Transmission Supplies 506807TCV
- Dds Shaft Seal, 19x35x08mm, TCN, Nitrile Rubber Z193508TCN
- Dds Power Transmission Supplies 30034018SF
- Dds Power Transmission Supplies 253810TC
- Fel-Pro Engine Crankshaft Seal Kit, TCS 45866 TCS 45866
- Skf FKM, single lip, Wave oil seal, S.S. spring, S.S. case 11710
- Oe Cam Seal, 811A9N0 811A9N0
- Dds Motor Supplies