Dds

Power Transmission Supplies

Dds Power Transmission Supplies 426207SC
Hover or click to zoom Tap to zoom
  • Item: Rotary Shaft Seal
  • Seal Type: Single Lip with Spring
  • Inside Dia.: 42 mm
  • Outside Dia.: 62 mm
  • Width: 7 mm
  • Lip Material: Nitrile Rubber
  • Design Code: SC
  • Max. Pressure: 7 psi
See full product details
$11.93

Subtotal: $11.93

Dds #426207SC Specifications

  • Item: Rotary Shaft Seal
  • Seal Type: Single Lip with Spring
  • Inside Dia.: 42 mm
  • Outside Dia.: 62 mm
  • Width: 7 mm
  • Lip Material: Nitrile Rubber
  • Design Code: SC
  • Max. Pressure: 7 psi
  • Country of Origin (subject to change): Multiple

Description

Rotary Shaft Seal, Seal Type Single Lip with Spring, Inside Dia. 42 mm, Outside Dia. 62 mm, Width 7 mm, Nitrile Rubber Lip Material, Design Code SC, Max. Pressure 7 psi

Reviews of Dds #426207SC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.