Dds
Shaft Seal, TC, 48mm ID, Nitrile Rubber
Mfr # 489010TC
Zoro # G900474618
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Explore More Products
- DDS Shaft Seal, TF, 75mm ID, Nitrile Rubber 7511512TF
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber 365010SC
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber 12.722.226.35SC
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber 142204TC
- DDS Shaft Seal, 25 x 37 x 7 mm., Nitrile Rubber 253707TC
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber 254007SB
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber 356208TC
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber 101806SC
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber 253207TC
- DDS Shaft Seal, 30 x 62 x 10 mm., TC, Nitrile Rubber 306210TC
- DDS Shaft Seal, 245mm I. D., 273mm O. D. 24527315TC
- Dds Motor Supplies