Dds
Power Transmission Supplies
- Zoro #: G500475671
- Mfr #: 527210TC
Tap to zoom
Hover or click to zoom
$15.10
- Item: Rotary Shaft Seal
- Seal Type: Dual Lip with Spring
- Inside Dia.: 52 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.10
Dds #527210TC Specifications
- Zoro #: G500475671
- Mfr #: 527210TC
- Item: Rotary Shaft Seal
- Seal Type: Dual Lip with Spring
- Inside Dia.: 52 mm
- Outside Dia.: 72 mm
- Width: 10 mm
- Lip Material: Nitrile Rubber
- Design Code: TC
- Max. Pressure: 7 psi
- Country of Origin (subject to change): Multiple
Description
Power Transmission Supplies
Reviews of Dds #527210TC
Explore more
- DDS Power Transmission Supplies IN49.2169.859.52TC
- DDS Shaft Seal, 50x75x10mm, TC, Nitrile Rubber Z507510TC
- DDS Power Transmission Supplies IN30.1642.869.52SC
- DDS Power Transmission Supplies IN23.8144.459.52SC
- DDS Shaft Seal, 55 x 85 x 8mm, Fluoro Rubber Z558508TCV
- DDS Power Transmission Supplies 53.9769.857.93TC
- DDS Power Transmission Supplies IN6.3512.73.17VG
- DDS Shaft Seal, 134.54x155.57x9.52mm, SC, Nitrile Rubber Z134.54155.579.52SC
- DDS Shaft Seal, 200mm I. D., 230mm O. D. 20023013SC
- DDS Shaft Seal, 45x65x08mm, SCV, Fluoro Rubber Z456508SCV
- DDS Shaft Seal, 140x170x15mm, TA, Nitrile Rubber Z14017015TA
- Dds Motor Supplies