Dds
Shaft Seal, SF, 54mm ID, Nitrile Rubber
Mfr # 547012SF
Zoro # G400477294
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 54 mm
- Outside Dia. 70 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Explore More Products
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber 152203VG
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber IN19.0538.19.52TC
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber 091904SC
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber 254007SB
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber 253708TC
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber IN15.8728.576.35SC
- DDS Shaft Seal, 53.97mm I. D., 68.26mm O. D. 53.9768.267.93SC
- DDS Shaft Seal, SF, 20mm ID, Nitrile Rubber 204710SF
- DDS Shaft Seal, TCNV, 12mm ID, Fluoro Rubber 122406TCNV
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber 193710TC
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber IN25.444.457.93TC
- Dds Shaft Seals & Adapters