customer-service Help
Dds

Power Transmission Supplies

Dds Power Transmission Supplies IN26.9842.867.93TB
Tap to zoom
Hover or click to zoom
$7.88

Must order in multiples of 2

  • Item: Rotary Shaft Seal
  • Seal Type: Dual Lip with Spring
  • Inside Dia.: 1 1/16 in
See full product details
Orders over $75 ship free.

Total: $15.76

Dds #IN26.9842.867.93TB Specifications

  • Item: Rotary Shaft Seal
  • Seal Type: Dual Lip with Spring
  • Inside Dia.: 1 1/16 in
  • Outside Dia.: 1 2/3 in
  • Width: 5/16 in
  • Lip Material: Nitrile Rubber
  • Design Code: TB
  • Max. Pressure: 7 psi
  • Country of Origin (subject to change): Multiple

Description

Rotary Shaft Seal, Seal Type Dual Lip with Spring, Inside Dia. 1 1/16 in, Outside Dia. 1 2/3 in, Width 5/16 in, Nitrile Rubber Lip Material, Design Code TB, Max. Pressure 7 psi

Reviews of Dds #IN26.9842.867.93TB