Dds
Shaft Seal, VG, 0.25in ID, Nitrile Rubber
Mfr # IN6.3512.73.17VG
Zoro # G000477120
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Width 1/8 in
- Lip Material Nitrile Rubber
Explore More Products
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber IN25.438.19.52TC
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber 224207TCV
- DDS Shaft Seal, 18 x 26 x 4 mm., VC, Nitrile Rubber 18264VC
- DDS Shaft Seal, 30 x 62 x 10 mm., TC, Nitrile Rubber 306210TC
- DDS Shaft Seal, TC, 18mm ID, Nitrile Rubber 183206TC
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber 387212TC
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber 22.2238.19.52TC
- DDS Shaft Seal, SF, 12mm ID, Nitrile Rubber 122207SF
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber IN31.7547.629.52TC
- DDS Shaft Seal, 105mm I. D., 130mm O. D. 10513012SB
- SKF NBR, single lip, Wave oil seal, Bore-Tite 45X60X8 CRW1 R
- Dds Shaft Seals & Adapters