Dds

Shaft Seal, 40x58x10mm, TF, Fluoro Rubber

Dds Shaft Seal,  40x58x10mm,  TF,  Fluoro Rubber Z405810TF
Hover or click to zoom Tap to zoom
$34.07
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.

Total: $34.07

Dds #Z405810TF Specifications

  • Country of Origin (subject to change): Taiwan, Province of China

Description

SEAL TYPE: SF. CONSTRUCTION: Sealing lip, spring-loaded, case fully covered with elastomer. SPRING MATERIAL: Cold Rolled Blue Steel. Fluoro rubber - FKM has good resistance to: mineral oil-based oils and greases, aliphatic hydrocarbons, aromatic hydrocarbons, chlorinated hydrocarbons, hydraulic fluids, HFD vegetable and animal oils and fats, silicone oils and silicone greases fuels non-polar solvents ozone, weathering, ageing. FKM is not resistant to: glycol-based brake fluids, polar solvents (e.g., acetone), superheated steam hot water amines, alkalis low-molecular organic acids (e.g., acetic acid). TEMP RANGES: -15 to +200°C short term +220°C down to -35°C is realistic with special grades.

Reviews of Dds #Z405810TF