Dds

Shaft Seal, 41.27x57.15x7.93mm, TC, Nitrile Rubber

Dds Shaft Seal,  41.27x57.15x7.93mm,  TC,  Nitrile Rubber Z41.2757.157.93TC
Hover or click to zoom Tap to zoom
$12.87

Must order in multiples of 2

  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.

Total: $25.74

Dds #Z41.2757.157.93TC Specifications

  • Country of Origin (subject to change): Taiwan, Province of China

Description

SEAL TYPE: TC. CONSTRUCTION: Rubber covered O.D., metal core, sealing lip with garter spring and additional static dust lip. Pressure up to 7psi. SPRING MATERIAL: Cold Rolled Blue SteelNitrile/NBR - Acrylonitrile-butadiene rubberHighly cost efficient. Is a co-polymer of Butadiene and Acryonirile. Good resistance, cold flow, tear resistance. Commonly referred to as Buna-N or NBR. Poor resistance to ozone and weather aging. Poor cold temperature limit, dry running ability, water resistance. Lower mechanical strength. Fair resistance to water, dry running. Low temperature resistance is fair.-40*F to 250*F-30*C to 120*CFPM, Polyacrylate, PTFE

Reviews of Dds #Z41.2757.157.93TC