Dds

Shaft Seal, 53.9x76.23x12.7mm, VA, Fluoro Rubber

Dds Shaft Seal,  53.9x76.23x12.7mm,  VA,  Fluoro Rubber Z53.976.2312.7VA
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$36.58

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dds #Z53.976.2312.7VA Specifications

  • Country of Origin (subject to change): Taiwan, Province of China

Description

SEAL TYPE: SF. CONSTRUCTION: Sealing lip, spring-loaded, case fully covered with elastomer. SPRING MATERIAL: Cold Rolled Blue Steel. Fluoro rubber - FKM has good resistance to: mineral oil-based oils and greases, aliphatic hydrocarbons, aromatic hydrocarbons, chlorinated hydrocarbons, hydraulic fluids, HFD vegetable and animal oils and fats, silicone oils and silicone greases fuels non-polar solvents ozone, weathering, ageing. FKM is not resistant to: glycol-based brake fluids, polar solvents (e.g., acetone), superheated steam hot water amines, alkalis low-molecular organic acids (e.g., acetic acid). TEMP RANGES: -15 to +200°C short term +220°C down to -35°C is realistic with special grades.

Reviews of Dds #Z53.976.2312.7VA

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.