Dds

Shaft Seal, 9 x 16 x 6 mm., SC, Nitrile Rubber

Dds Shaft Seal,  9 x 16 x 6 mm.,  SC,  Nitrile Rubber 9164SC
Hover or click to zoom Tap to zoom
  • Item: Rotary Shaft Seal
  • Seal Type: Single Lip with Spring
  • Inside Dia.: 9 mm
  • Outside Dia.: 16 mm
  • Width: 4 mm
  • Lip Material: Nitrile Rubber
  • Design Code: SC
  • Max. Pressure: 7 psi
See full product details
$6.78

Must order in multiples of 2


Subtotal: $13.56

Dds #9164SC Specifications

  • Item: Rotary Shaft Seal
  • Seal Type: Single Lip with Spring
  • Inside Dia.: 9 mm
  • Outside Dia.: 16 mm
  • Width: 4 mm
  • Lip Material: Nitrile Rubber
  • Design Code: SC
  • Max. Pressure: 7 psi
  • Country of Origin (subject to change): Multiple

Description

Rotary Shaft Seal, Seal Type Single Lip with Spring, Inside Dia. 9 mm, Outside Dia. 16 mm, Width 4 mm, Nitrile Rubber Lip Material, Design Code SC, Max. Pressure 7 psi

Reviews of Dds #9164SC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.