De Icer
FLOATING MODEL, 1 HP, 230 VOLT, 35FT
- Mfr # 12003.23
- Zoro # G107810196
$2,079.00
/ea
Subtotal: $2,079.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DE ICER SLINGER MODEL, 12 HP, 230 VOLT, 25FT 11000.2
- DE ICER FLOATING MODEL, 13 HP, 115 VOLT, 35FT 12013
- DE ICER SLINGER MODEL, 34 HP, 230 VOLT, 25FT 11341.23
- DE ICER FLOATING MODEL, 12 HP, 115 VOLT, 35FT 12000
- DE ICER DOCK MOUNT 1 HP, 115 VOLT, 25FT 10201
- DE ICER FLOATING MODEL, 12 HP, 230 VOLT, 35FT 12001
- OASE Diffuser, Submersible, 9in.Lx9in.Wx12in.H 51075
- DAYTON Pond Fountain System, 20 In. L, 20 In. W 2VAN3
- AQUASWEEP AQUASWEEP DM 34HP 115V 50FT 16234.1
- DE ICER FLOATING MODEL, 34 HP, 115 VOLT, 35FT 12002
- KASCO Pond Surface Aeration System, 28 In. W 3400HAF100
- De Icer Aeration