De Icer
FLOATING MODEL, 34 HP, 230 VOLT, 35FT
- Mfr # 12002.23
- Zoro # G807810298
$1,779.00
/ea
Subtotal: $1,779.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DE ICER FLOATING MODEL, 12 HP, 115 VOLT, 35FT 12000
- DE ICER SLINGER MODEL, 13 HP, 115 VOLT, 25FT 11002
- DE ICER SLINGER MODEL, 1 HP, 230 VOLT, 25FT 11001.23
- DE ICER Display Aerator DOCK MOUNT 1 HP, 230 VOLT, 25FT 10100
- DE ICER DOCK MOUNT 12 HP, 230 VOLT, 25FT 10000.2
- DE ICER SLINGER MODEL, 34 HP, 115 VOLT, 25FT 11341
- DISPLAY AERATOR DA20 3HP 230V 100FT 10G 14029
- DE ICER SLINGER MODEL, 12 HP, 115 VOLT, 25FT 11000
- DISPLAY AERATOR DA20 1HP 230V 70FT 14025
- KASCO Pond Surface Aeration System, 50 In. W 5.1AF100
- AQUASWEEP AQUASWEEP FLOATING 13HP 230V 35FT 16004
- De Icer Aeration