De-Sta-Co
Pneumatic Clamp, 82L2G, 660 In-Lbs
Mfr # 82L2G-2030000
Zoro # G2309964
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 660
- Material Aluminum, Steel Arm
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 120
- Base Mounting Centers (In.) 25 x 18mm
Explore More Products
- DE-STA-CO Pneumatic Clamp, 390 Lb 8021
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs 81L12-10100
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb 8316
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs 81L20-10100
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb 9530-2L
- DE-STA-CO Pneumatic Clamp, 200 Lb 802-U
- DE-STA-CO Pneumatic Swing Clamp, Less Arm 035-232-190
- DE-STA-CO Opening Angle Limiter For 82L25-2 45 8CE-286-1
- DE-STA-CO Power Cylinder-Type K-4Kn-200Mm Stroke K400-200-6-1
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb 803
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb 8016
- De-Sta-Co Machining Clamps & Accessories