Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pneumatic Clamp, 82L2G w/Sensor, 660 In-Lb

  • Zoro #: G0407836
  • Mfr #: 82L2G-203B800
De-Sta-Co Pneumatic Clamp, 82L2G w/Sensor, 660 In-Lb 82L2G-203B800
De-Sta-Co Pneumatic Clamp, 82L2G w/Sensor, 660 In-Lb 82L2G-203B800
$942.48
  • Item: Swing/Toggle Clamp
  • Holding Capacity (Lb.): 660
  • Material: Aluminum, Steel Arm
See full product details
This item ships free.

De-Sta-Co #82L2G-203B800 Specifications

  • Zoro #: G0407836
  • Mfr #: 82L2G-203B800
Item: Swing/Toggle Clamp Holding Capacity (Lb.): 660
Material: Aluminum, Steel Arm Operating Temp.: -14 to +195 F
Max. Input Air Pressure (PSI): 120 Type: 82L2G w/Sensor
Base Mounting Centers (In.): 25 x 18mm Max. Torque (In.-Lbs.): 660
Features: Enclosed Model with Hand Lever, Lightweight Design Includes: 82L2G with Sensor
Arm Material: Steel Max. Operating Temperature: 195 Degrees F
Max. Input Air Pressure: 120 psi Holding Capacity: 660 lb
Min. Operating Temperature: -14 Degrees F Overall Width: 32.00mm
Port Size: G1/8 Body Material: Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swing/Toggle Clamp, Aluminum, Arm Material Steel

Reviews of De-Sta-Co #82L2G-203B800