SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pneumatic Clamp, 82L3G, 1596 In-Lbs

DE-STA-CO| Zoro #: G1119386| Mfr #: 82L3G-2030000

$682.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Aluminum, Steel ArmMax. Torque (In.-Lbs.): 1596Clamp: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119386 Mfr #: 82L3G-2030000
Material: Aluminum, Steel ArmMax. Torque (In.-Lbs.): 1596
Clamp: -For Use With: -
Includes: -Linkage: -
Operating Temp.: -14 to +195 FStroke (mm): -
Item: Pneumatic Hold Down ClampType: 82L3G
Base Mounting Centers (In.): 20 x 20mmArm: -
Max. Input Air Pressure (PSI): 120Features: -
Holding Capacity (Lb.): 1596Country of Origin (subject to change): United States

Description

Pneumatic Hold Down Clamp, 82L3G, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max Input Air Pressure 120 PSI, Max. Torque 1596 In-Lbs, Base Mounting Centers 20 X 20 mm In

Reviews