Deb

2000 ml Foam Hand Soap Cartridge, 4 PK

Deb 2000 ml Foam Hand Soap Cartridge,  4 PK AGB2LT
Hover or click to zoom Tap to zoom
$87.59
pkg. of 4 ($21.90/ea)
  • Formula: Benzalkonium Chloride, Dye Free, Skin Conditioners
  • Fragrance: Unscented
  • Item: Hand Soap
See full product details
This item ships free.

Total: $87.59

Deb #AGB2LT Specifications

  • Formula: Benzalkonium Chloride, Dye Free, Skin Conditioners
  • Fragrance: Unscented
  • Item: Hand Soap
  • Size: 2000 ml
  • Application: Catering, Food Manufacturing, Food Processing, Food Service
  • Hygiene Form: Foam
  • Hygiene Properties: Antibacterial
  • Packaging Type: Cartridge
  • Requires Dispenser: Yes
  • Hygiene Series: Cleanse AntiBac
  • Uses Dispenser: Mfr. No. ANT2LDP
  • Color: Clear
  • Package Quantity: 4
  • Country of Origin (subject to change): United States

Description

Hand Soap, Hygiene Series Cleanse AntiBac, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 2,000 mL, Hygiene Properties Antibacterial, Formula Benzalkonium Chloride, Dye-Free, Skin Conditioners, Fragrance Unscented, Application Catering, Food Manufacturing, Food Processing, Food Service, Color Clear, Uses Dispenser Mfr. No. ANT2LDP, Hand Soap, Package Quantity 4

Reviews of Deb #AGB2LT