Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DEB 1 L Fresh Foam Soap Refill

  • Zoro #: G9489261
  • Mfr #: AZU1L

$70.65 ($11.78/unit)

  • Hygiene Series: Cleanse Washroom
  • Hygiene Properties: None
  • Formula: Aqua (Water), Sodium Laureth Sulfate, Propylene Glycol, Peg-7 Glyceryl Cocoate, Glycerin, Cocamidopropyl Betaine, 2-Bromo-2-Nitropropane1,3-Diol, Citric Acid, Methylchloroisothiazolinone, Methylisothiazolinone, Blue 1 (CI 42090)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Deb #AZU1L Specifications

  • Zoro #: G9489261
  • Mfr #: AZU1L
Hygiene Series: Cleanse Washroom Hygiene Properties: None
Formula: Aqua (Water), Sodium Laureth Sulfate, Propylene Glycol, Peg-7 Glyceryl Cocoate, Glycerin, Cocamidopropyl Betaine, 2-Bromo-2-Nitropropane1,3-Diol, Citric Acid, Methylchloroisothiazolinone, Methylisothiazolinone, Blue 1 (CI 42090) Fragrance: Universal Fresh
Packaging Type: Cartridge Uses Dispenser: Mfr. No. WRM1LDS
Color: Blue Size: 1L
Green Certification or Other Recognition: Green Seal Certified; FDA Item: Hand Soap
Standards: FDA Requires Dispenser: Yes
Hygiene Form: Foam Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series Cleanse Washroom, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 1000mL, Hygiene Properties None, Formula Mild Soap, Fragrance Fresh, Color Blue, Uses Dispenser Mfr. No. WRM1LDS, Hand Soap, Package Quantity 6

Reviews of Deb #AZU1L