Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foam Soap Dispenser, Manual, Black, 3250mL

  • Zoro #: G8576556
  • Mfr #: GPF3LDQ
$0.96
  • Finish: Semi-Gloss
  • For Use With: Mfr. No. GPF3LNA
  • Operation Mode: Manual
See full product details
Orders over $75 ship free.

Deb #GPF3LDQ Specifications

  • Zoro #: G8576556
  • Mfr #: GPF3LDQ
Finish: Semi-Gloss For Use With: Mfr. No. GPF3LNA
Operation Mode: Manual Dispenser Color: Black
Dispenser Mount Type: Wall Hygiene Form: Foam
Width: 7 in Color: Black
Material: ABS Hygiene Series: Cleanse
Refill Size: 3,250 mL Depth: 6 in
Size: 3.25L Height: 13 in
Item: Soap Dispenser Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Soap Dispenser, Hygiene Series Cleanse, Dispenser Mount Type Wall, Operation Mode Manual, Hygiene Form Foam, Refill Size 3,250 mL, Dispenser Color Black, Material ABS, For Use With Mfr. No. GPF3LNA, Semi-Gloss Finish, Height 13 in, Width 7 in, Depth 6 in, Soap Dispenser

Reviews of Deb #GPF3LDQ