Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Soap, Fougere, 2000mL Size, Beige, PK4

  • Zoro #: G1857375
  • Mfr #: KCL2LT

$141.01 ($35.25/unit)

  • Color: Beige
  • Fragrance: Citrus
  • Application: Heaviest Grease, Tar and Oil Removal, Industrial Soils
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Deb #KCL2LT Specifications

  • Zoro #: G1857375
  • Mfr #: KCL2LT
Color: Beige Fragrance: Citrus
Application: Heaviest Grease, Tar and Oil Removal, Industrial Soils Hygiene Form: Liquid
Uses Dispenser: Mfr. No. HVY2LDB Packaging Type: Cartridge
Formula: Walnut Shell Powder Hygiene Properties: Scrubbing Particles
Hygiene Series: Cleanse Heavy Item: Hand Soap
Size: 2000 ml Requires Dispenser: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Deb Hand Soap include characteristics like: Size: 2000ml, Application: Heaviest Grease, Tar and Oil Removal, Industrial Soils.

Reviews of Deb #KCL2LT