Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heavy Duty Dispenser, 11-25/64 in. Height

  • Zoro #: G1857278
  • Mfr #: HVY2LDB
$3.28
  • Hygiene Series: Cleanse Heavy
  • Width: 6 25/64 in
  • Dispenser Mount Type: Wall
See full product details
Orders over $75 ship free.

Deb #HVY2LDB Specifications

  • Zoro #: G1857278
  • Mfr #: HVY2LDB
Hygiene Series: Cleanse Heavy Width: 6 25/64 in
Dispenser Mount Type: Wall Mount Type: Wall Mount
Color: Black Finish: Gloss
Hygiene Form: Liquid Dispenser Color: Black
For Use With: KCH2LT, Mfr. No. KCL2LT Material: Plastic
Depth: 5 31/64 in Includes: Locking Key, Mounting Hardware
Item: Heavy Duty Cleanser Dispenser Height: 11 25/64 in
Refill Size: 2,000 mL Operation Mode: Push
Soap/Lotion Type: Liquid Refill Type: Cartridge
Features: Reliable Manual Dispenser, Guaranteed for Life and Biocote Protected, Customization Available Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Heavy Duty Cleanser Dispenser, Hygiene Series Cleanse Heavy, Dispenser Mount Type Wall, Operation Mode Manual, Hygiene Form Liquid, Refill Size 2,000 mL, Dispenser Color Black, Material Plastic, For Use With KCH2LT, Mfr. No. KCL2LT, Gloss Finish, Height 11 25/64 in, Width 6 25/64 in, Depth 5 31/64 in, Features Reliable Manual Dispenser, Guaranteed for Life and Biocote Protected, Customization Available, Includes Locking Key, Mounting Hardware, Heavy Duty Cleanser Dispenser

Reviews of Deb #HVY2LDB