Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dispenser, Manual, Cartridge Refill, 1000mL

  • Zoro #: G7826476
  • Mfr #: WHB1LDS

$3.69

  • Features: BioCote Protected(R)
  • Height: 9-61/64"
  • For Use With: All Deb 1L Foam Soap, Lotion and Hand Sanitizer Cartridge
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Deb Stoko #WHB1LDS Specifications

  • Zoro #: G7826476
  • Mfr #: WHB1LDS
Features: BioCote Protected(R) Height: 9-61/64"
For Use With: All Deb 1L Foam Soap, Lotion and Hand Sanitizer Cartridge Material: ABS plastic
Dispenser Mount Type: Wall Hygiene Series: Deb
Includes: Locking key Hygiene Form: Foam, Gel, Liquid
Width: 4-39/64" Warranty: Lifetime
Refill Type: Cartridge Item: Dispenser
Dispenser Color: White Depth: 4-59/64"
Finish: Glossy Operation Mode: Manual
Color: White Refill Size: 1000mL
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Deb Stoko Dispenser include characteristics like: Color: White, Material: ABS plastic, Operation Mode: Manual.

Restrictions and Compliance

Hazardous material

Reviews of Deb Stoko #WHB1LDS