Decade Products
Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity
Mfr # M126000-104
Zoro # G3444528
original price: $354.99
21% off
new price: $277.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1,500 lb
- Material Plastic
- Overall Length 48 in
- Overall Height 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Decade Products
- MFR # M126000-104
- Zoro # G3444528
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 28 1/2 in |
Overall Width | 48 in |
Folded Width | 48 in |
Folded Height | 28 1/2 in |
Folded Depth | 48 in |
Bottom Inside Length | 44 3/4 in |
Inside Length | 44 3/4 in |
Inside Width | 44 3/4 in |
Bottom Inside Width | 44 3/4 in |
Inside Height | 24 in |
Description
Bulk Container, Color Gray, Container Wall Type Vented, Folded Depth No Aplica, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 28 1/2 in, Overall Length 48 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 14,000 lb, Volume Capacity 28.7 cu ft, Weight Capacity 1,500 lb, Includes Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, Red, 4 in H, 8 3/8 in W, 11 5/8 in L (QSB107RD)
- PLAST-O-MAT Warp's Plast-O-Mat 20 ft. L X 24 in. W Clear Non Adhesive Ribbed Shelf Liner (PM220-C)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M022000-104)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-101)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-108)
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-138)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-104)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 28.3 cu ft Volume Capacity (C404830S4L)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-100)