BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Decade Clear Safety Glasses, Scratch-Resistant, Half-Frame

DECADE| Zoro #: G1390916| Mfr #: 70111

$7.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Decade Bio(TM) SS
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390916 Mfr #: 70111
Metal Detectable: NoSeries: Decade Bio(TM) SS
Photochromatic Lens: NoItem: Safety Glasses
Includes: Retainer CordTemple Color: Black/White
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010 High Impact, ASTM 5210, ASTM 5211
Frame Material: polycarbonateFoam Lined: No
Frame Design: WraparoundFrame Color: Black
Primary Frame Color: BlackX-Ray Detectable: Yes
Primary Lens Color: ClearUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantLens Color: Clear
Polarized Lens: NoTemple Style: adjustable
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): China

Description

Safety Glasses, Series Decade Bio(TM) SS, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Half-Frame, Frame Color Black, Safety Glasses Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/White, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 0.999

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews