This item is Discontinued.

Decko Wall Double Bicycle Stand DK41003

Wall Double Bicycle Stand (Discontinued)

  • Mfr # DK41003
  • Zoro # G006133945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DK41003
Zoro #
G006133945
UPC #
725113410033
Country of Origin
China

Dimensions

Length
3.75 in
Width
27 in
Height
9 in

Description

The Decko Wall Mounted 2-Bike Storage Rack is easy to install. It directly mounts with screws into the wall stud with included fasteners. Features independent adjustment arms for level bike storage and vinyl-coated cradles protect your bikes while skid-free rubber guards protect the floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.