SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2x10 Floor Register

DECOR GRATES| Zoro #: G1691286| Mfr #: WLC210-N

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Rust Proof Damper BoxType: 2x10Finish: Laquered Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691286 Mfr #: WLC210-N
Features: Rust Proof Damper BoxType: 2x10
Finish: Laquered NaturalDepth (In.): 1.70
Overall Width (In.): 3.78Grille/Register Item: Floor Register
Opening Required (In.): 9.68 x 2.17Max. Duct Width (In.): 2-27/64
Air Flow (CFM): 51Item: Floor Register
Height (In.): 11.5Construction: Cherry Wood front grille and plastic damper box with airflow control
Width (In.): 3.78Max. Duct Height (In.): 9-31/32
Overall Height (In.): 11.5Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Canada

Description

Floor Register, 2x10, Floor Register, Overall Height (In.) 11.5, Overall Width (In.) 3.78, Depth (In.) 1.70, Max. Duct Height (In.) 9-31/32, Max. Duct Width (In.) 2-27/64, Air Flow (CFM) 51, Laquered Natural Finish, Cherry Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 yr.

Reviews