Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

2x10 Floor Register

DECOR GRATES | Zoro #: G0923937 | Mfr #: WML210-N

$ 20.09 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Decor Grates #WML210-N Specifications

Zoro #: G0923937 Mfr #: WML210-N
Overall Width (In.): 3.78 Width (In.): 3.78
Manufacturers Warranty Length: 1 yr. Air Flow (CFM): 51
Overall Height (In.): 11.5 Opening Required (In.): 9.68 x 2.17
Grille/Register Item: Floor Register Features: Rust Proof Damper Box
Max. Duct Height (In.): 9-31/32 Max. Duct Width (In.): 2-27/64
Type: 2x10 Item: Floor Register
Finish: Laquered Natural Depth (In.): 1.70
Height (In.): 11.5 Construction: Maple Wood front grille and plastic damper box with airflow control
Country of Origin (subject to change): Canada

Description

Here are some important details for Decor Grates Floor Register. Finish: Laquered Natural, Max Duct Width In : 2-27/64.

Reviews