PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2x12 Baseboard Register

DECOR GRATES| Zoro #: G1409475| Mfr #: WL212-N

$16.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Rust Proof Damper BoxType: 2x12Finish: Laquered Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409475 Mfr #: WL212-N
Features: Rust Proof Damper BoxType: 2x12
Finish: Laquered NaturalDepth (In.): 1.70
Overall Width (In.): 3.9Grille/Register Item: Baseboard Register
Opening Required (In.): 11.69 x 2.16Max. Duct Width (In.): 2-13/32
Air Flow (CFM): 57Item: Baseboard Register
Height (In.): 13.5Construction: Oak Wood front grille and plastic damper box with airflow control
Width (In.): 3.5Max. Duct Height (In.): 11-15/16
Overall Height (In.): 13.5Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Canada

Description

Baseboard Register, 2x12, Baseboard Register, Overall Height (In.) 13.5, Overall Width (In.) 3.9, Depth (In.) 1.70, Max. Duct Height (In.) 11-15/16, Max. Duct Width (In.) 2-13/32, Air Flow (CFM) 57, Laquered Natural Finish, Oak Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 yr.

Reviews