PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2x12 Floor Register

DECOR GRATES| Zoro #: G0707734| Mfr #: AJH212-RB

$10.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 2mm Thick Electroplated top and Rust Proof Damper BoxType: 2x12Finish: Rubbed Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707734 Mfr #: AJH212-RB
Features: 2mm Thick Electroplated top and Rust Proof Damper BoxType: 2x12
Finish: Rubbed BronzeDepth (In.): 1.38
Overall Width (In.): 3.75Grille/Register Item: Floor Register
Opening Required (In.): 11.69 x 2.16Max. Duct Width (In.): 2-13/32
Air Flow (CFM): 57Item: Floor Register
Height (In.): 13.5Construction: Plated Steel front grille and plastic damper box with airflow control tab
Width (In.): 3.75Max. Duct Height (In.): 11-15/16
Overall Height (In.): 13.5Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Canada

Description

Floor Register, 2x12, Floor Register, Overall Height (In.) 13.5, Overall Width (In.) 3.75, Depth (In.) 1.38, Max. Duct Height (In.) 11-15/16, Max. Duct Width (In.) 2-13/32, Air Flow (CFM) 57, Rubbed Bronze Finish, Plated Steel front grille and plastic damper box with airflow control tab Construction, 2mm Thick Electroplated top and Rust Proof Damper Box, 1 yr.

Reviews