KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2x12 Floor Register

DECOR GRATES| Zoro #: G1503616| Mfr #: SPH212-A

$10.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 2-13/32
Type: 2x12
Depth (In.): 1.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503616 Mfr #: SPH212-A
Max. Duct Width (In.): 2-13/32Type: 2x12
Depth (In.): 1.38Width (In.): 3.75
Finish: Antique BrassConstruction: Plated Steel front grille and plastic damper box with airflow control tab
Air Flow (CFM): 57Manufacturers Warranty Length: 1 YEAR
Item: Floor RegisterFeatures: 2mm Thick Electroplated top and Rust Proof Damper Box
Opening Required (In.): 11.69 x 2.16Overall Height (In.): 13.5
Grille/Register Item: Floor RegisterMax. Duct Height (In.): 11-15/16
Overall Width (In.): 3.75Height (In.): 13.5
Country of Origin (subject to change): Canada

Description

Floor Register, 2x12, Floor Register, Overall Height (In.) 13.5, Height (In.) 13.5, Overall Width (In.) 3.75, Width (In.) 3.75, Depth (In.) 1.38, Max. Duct Height (In.) 11-15/16, Max. Duct Width (In.) 2-13/32, Opening Required (In.) 11.69 x 2.16, Air Flow (CFM) 57, Antique Brass Finish, Plated Steel front grille and plastic damper box with airflow control tab Construction, 2mm Thick Electroplated top and Rust Proof Damper Box, 1 Year

Reviews