DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2x12 Floor Register

DECOR GRATES| Zoro #: G0337495| Mfr #: WL212-U

$19.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 2-13/32
Type: 2x12
Depth (In.): 1.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337495 Mfr #: WL212-U
Max. Duct Width (In.): 2-13/32Type: 2x12
Depth (In.): 1.70Width (In.): 3.5
Finish: UNFINISHEDConstruction: Oak Wood front grille and plastic damper box with airflow control
Air Flow (CFM): 57Manufacturers Warranty Length: 1 YEAR
Item: Floor RegisterFeatures: Rust Proof Damper Box
Opening Required (In.): 11.69 x 2.16Overall Height (In.): 13.5
Grille/Register Item: Floor RegisterMax. Duct Height (In.): 11-15/16
Overall Width (In.): 3.9Height (In.): 13.5
Country of Origin (subject to change): Canada

Description

Floor Register, 2x12, Floor Register, Overall Height (In.) 13.5, Height (In.) 13.5, Overall Width (In.) 3.9, Width (In.) 3.5, Depth (In.) 1.70, Max. Duct Height (In.) 11-15/16, Max. Duct Width (In.) 2-13/32, Opening Required (In.) 11.69 x 2.16, Air Flow (CFM) 57, Unfinished Finish, Oak Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 Year

Reviews