Decor Grates
Floor Register, 2-1/4 X 12, Lacquered Natural, Cherry Wood
Mfr # WLC212-N
Zoro # G0577281
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Louvered
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 2-1/4
- Finish Lacquered Natural
- Material Cherry Wood
Explore More Products
- DECOR GRATES Floor Register, 2-1/4 X 12, Bright Brass, Brass SPH212
- DECOR GRATES Floor Register, 2-1/4 X 14, Bright Brass, Brass SPH214
- DECOR GRATES Floor Register, 2-1/4 X 12, Antique Brass, Brass SPH212-A
- DECOR GRATES Floor Register, 6 X 12, White, Steel S612R-WH
- DECOR GRATES Floor Register, 2-1/4 X 14, Brushed Nickel, Plastic SPH214-NKL
- DECOR GRATES Sidewall/Ceiling Register, 6 X 14, Textured Black ST614-W
- DECOR GRATES Floor Register, 4 X 10, Lacquered Natural, Maple Wood WML410-N
- DECOR GRATES Floor Register, 4 X 12, Lacquered Natural, Oak Wood WL412-N
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia SC-05D
- TRU AIRE Floor Register 2X12 Blk C164-OMB 02X12
- Decor Grates Air Vent Covers & Floor Registers