2x12 Floor Register

DECOR GRATES| Zoro #: G1960646| Mfr #: WML212-N

$15.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Maple Wood front grille and plastic damper box with airflow controlWidth (In.): 3.5Opening Required (In.): 11.69 x 2.16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960646 Mfr #: WML212-N
Construction: Maple Wood front grille and plastic damper box with airflow controlWidth (In.): 3.5
Opening Required (In.): 11.69 x 2.16Air Flow (CFM): 57
Type: 2x12Overall Width (In.): 3.9
Max. Duct Height (In.): 11-15/16Grille/Register Item: Floor Register
Item: Floor RegisterFinish: Laquered Natural
Height (In.): 13.5Depth (In.): 1.70
Manufacturers Warranty Length: 1 yr.Features: Rust Proof Damper Box
Max. Duct Width (In.): 2-13/32Overall Height (In.): 13.5
Country of Origin (subject to change): Canada

Description

Floor Register, 2x12, Floor Register, Overall Height (In.) 13.5, Overall Width (In.) 3.9, Depth (In.) 1.70, Max. Duct Height (In.) 11-15/16, Max. Duct Width (In.) 2-13/32, Air Flow (CFM) 57, Laquered Natural Finish, Maple Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 yr.

Reviews