KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2x14 Baseboard Register

DECOR GRATES| Zoro #: G0611353| Mfr #: WL214-N

$15.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 2-27/64
Type: 2x14
Depth (In.): 1.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611353 Mfr #: WL214-N
Max. Duct Width (In.): 2-27/64Type: 2x14
Depth (In.): 1.70Width (In.): 3.84
Finish: Laquered NaturalConstruction: Oak Wood front grille and plastic damper box with airflow control
Air Flow (CFM): 59Manufacturers Warranty Length: 1 YEAR
Item: Baseboard RegisterFeatures: Rust Proof Damper Box
Opening Required (In.): 13.66 x 2.17Overall Height (In.): 15.5
Grille/Register Item: Baseboard RegisterMax. Duct Height (In.): 13-29/32
Overall Width (In.): 3.84Height (In.): 15.5
Country of Origin (subject to change): Canada

Description

Baseboard Register, 2x14, Baseboard Register, Overall Height (In.) 15.5, Height (In.) 15.5, Overall Width (In.) 3.84, Width (In.) 3.84, Depth (In.) 1.70, Max. Duct Height (In.) 13-29/32, Max. Duct Width (In.) 2-27/64, Opening Required (In.) 13.66 x 2.17, Air Flow (CFM) 59, Laquered Natural Finish, Oak Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 Year

Reviews