Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/4" x 14" Floor Register, Cherry Wood

  • Zoro #: G0513012
  • Mfr #: WLC214-N

$20.36

  • Item: Floor Register
  • Depth (In.): 1.70
  • Max. Duct Height (In.): 2-1/4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Decor Grates #WLC214-N Specifications

  • Zoro #: G0513012
  • Mfr #: WLC214-N
Item: Floor Register Depth (In.): 1.70
Max. Duct Height (In.): 2-1/4 Features: Damper Box Included
Air Flow (CFM): 59 Grille/Register Item: Floor Register
Type: Louvered Series: Elite
Manufacturers Warranty Length: 1 yr. Overall Width (In.): 15-1/2
Opening Required (In.): 13.66 x 2.17 Height (In.): 3.84
Overall Height (In.): 3-3/4 Max. Duct Width (In.): 14
Construction: Cherry Wood Design: Heritage
Width (In.): 15.5 Finish: Lacquered Natural
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

You'll be on your way to achieving the proper indoor air quality of your HVAC system when you go with this floor register from Decor Grates. This 2x14 floor register features a cherry wood front grille and plastic damper box with airflow control and a laquered natural finish. Features of this floor register include: rust proof damper box. The duct dimensions max out at 13-29/32\ in height and 2-27/64\" width. Overall height is 15.5\" and width is 3.84\"."

Reviews of Decor Grates #WLC214-N