SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4x10 Baseboard Register

DECOR GRATES| Zoro #: G1174494| Mfr #: WL410-N

$16.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Rust Proof Damper BoxType: 4x10Finish: Laquered Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174494 Mfr #: WL410-N
Features: Rust Proof Damper BoxType: 4x10
Finish: Laquered NaturalDepth (In.): 1.70
Overall Width (In.): 5.5Grille/Register Item: Baseboard Register
Opening Required (In.): 9.65 x 3.76Max. Duct Width (In.): 4
Air Flow (CFM): 86Item: Baseboard Register
Height (In.): 11.5Construction: Oak Wood front grille and plastic damper box with airflow control
Width (In.): 5.5Max. Duct Height (In.): 9-57/64
Overall Height (In.): 11.5Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Canada

Description

Baseboard Register, 4x10, Baseboard Register, Overall Height (In.) 11.5, Overall Width (In.) 5.5, Depth (In.) 1.70, Max. Duct Height (In.) 9-57/64, Max. Duct Width (In.) 4, Air Flow (CFM) 86, Laquered Natural Finish, Oak Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 yr.

Reviews