4x10 Floor Register

DECOR GRATES| Zoro #: G0400206| Mfr #: AJH410-RB

$9.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 4
Type: 4x10
Depth (In.): 1.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400206 Mfr #: AJH410-RB
Max. Duct Width (In.): 4Type: 4x10
Depth (In.): 1.38Width (In.): 5.5
Finish: Rubbed BronzeConstruction: Plated Steel front grille and plastic damper box with airflow control tab
Air Flow (CFM): 86Manufacturers Warranty Length: 1 YEAR
Item: Floor RegisterFeatures: 2mm Thick Electroplated top and Rust Proof Damper Box
Opening Required (In.): 9.65 x 3.76Overall Height (In.): 11.5
Grille/Register Item: Floor RegisterMax. Duct Height (In.): 9-57/64
Overall Width (In.): 5.5Height (In.): 11.5
Country of Origin (subject to change): Canada

Description

Floor Register, 4x10, Floor Register, Overall Height (In.) 11.5, Height (In.) 11.5, Overall Width (In.) 5.5, Width (In.) 5.5, Depth (In.) 1.38, Max. Duct Height (In.) 9-57/64, Max. Duct Width (In.) 4, Opening Required (In.) 9.65 x 3.76, Air Flow (CFM) 86, Rubbed Bronze Finish, Plated Steel front grille and plastic damper box with airflow control tab Construction, 2mm Thick Electroplated top and Rust Proof Damper Box, 1 Year

Reviews