SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4x10 Floor Register

DECOR GRATES| Zoro #: G2355114| Mfr #: SPH410-A

$10.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 2mm Thick Electroplated top and Rust Proof Damper BoxType: 4x10Finish: Antique Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355114 Mfr #: SPH410-A
Features: 2mm Thick Electroplated top and Rust Proof Damper BoxType: 4x10
Finish: Antique BrassDepth (In.): 1.38
Overall Width (In.): 5.5Grille/Register Item: Floor Register
Opening Required (In.): 9.65 x 3.76Max. Duct Width (In.): 4
Air Flow (CFM): 86Item: Floor Register
Height (In.): 11.5Construction: Plated Steel front grille and plastic damper box with airflow control tab
Width (In.): 5.5Max. Duct Height (In.): 9-57/64
Overall Height (In.): 11.5Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Canada

Description

Floor Register, 4x10, Floor Register, Overall Height (In.) 11.5, Overall Width (In.) 5.5, Depth (In.) 1.38, Max. Duct Height (In.) 9-57/64, Max. Duct Width (In.) 4, Air Flow (CFM) 86, Antique Brass Finish, Plated Steel front grille and plastic damper box with airflow control tab Construction, 2mm Thick Electroplated top and Rust Proof Damper Box, 1 yr.

Reviews