4x12 Floor Register

DECOR GRATES| Zoro #: G1284035| Mfr #: ADH412-NKL

$12.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Plated Steel front grille and plastic damper box with airflow control tabDepth (In.): 1.38Overall Height (In.): 13.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284035 Mfr #: ADH412-NKL
Construction: Plated Steel front grille and plastic damper box with airflow control tabDepth (In.): 1.38
Overall Height (In.): 13.5Type: 4x12
Finish: NickelOpening Required (In.): 11.65 x 3.76
Air Flow (CFM): 118Width (In.): 5.5
Overall Width (In.): 5.5Features: 2mm Thick Electroplated top and Rust Proof Damper Box
Max. Duct Height (In.): 11-57/64Grille/Register Item: Floor Register
Max. Duct Width (In.): 4Manufacturers Warranty Length: 1 yr.
Item: Floor RegisterHeight (In.): 13.5
Country of Origin (subject to change): Canada

Description

Floor Register, 4x12, Floor Register, Overall Height (In.) 13.5, Overall Width (In.) 5.5, Depth (In.) 1.38, Max. Duct Height (In.) 11-57/64, Max. Duct Width (In.) 4, Air Flow (CFM) 118, Nickel Finish, Plated Steel front grille and plastic damper box with airflow control tab Construction, 2mm Thick Electroplated top and Rust Proof Damper Box, 1 yr.

Reviews