BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4x12 Floor Register

DECOR GRATES| Zoro #: G1522552| Mfr #: WL412-U

$18.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 4Width (In.): 5.5Finish: Unfinished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522552 Mfr #: WL412-U
Max. Duct Width (In.): 4Width (In.): 5.5
Finish: UnfinishedItem: Floor Register
Air Flow (CFM): 118Height (In.): 13.5
Max. Duct Height (In.): 11-57/64Overall Width (In.): 5.5
Grille/Register Item: Floor RegisterType: 4x12
Depth (In.): 1.70Construction: Oak Wood front grille and plastic damper box with airflow control
Opening Required (In.): 11.65 x 3.76Overall Height (In.): 13.5
Features: Rust Proof Damper BoxManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Canada

Description

Floor Register, 4x12, Floor Register, Overall Height (In.) 13.5, Overall Width (In.) 5.5, Depth (In.) 1.70, Max. Duct Height (In.) 11-57/64, Max. Duct Width (In.) 4, Air Flow (CFM) 118, Unfinished Finish, Oak Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 yr.

Reviews