HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4x12 Floor Register

DECOR GRATES| Zoro #: G1784955| Mfr #: WLC412-N

$24.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 4
Type: 4x12
Depth (In.): 1.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784955 Mfr #: WLC412-N
Max. Duct Width (In.): 4Type: 4x12
Depth (In.): 1.70Width (In.): 5.5
Finish: Laquered NaturalConstruction: Cherry Wood front grille and plastic damper box with airflow control
Air Flow (CFM): 118Manufacturers Warranty Length: 1 YEAR
Item: Floor RegisterFeatures: Rust Proof Damper Box
Opening Required (In.): 11.65 x 3.76Overall Height (In.): 13.5
Grille/Register Item: Floor RegisterMax. Duct Height (In.): 11-57/64
Overall Width (In.): 5.5Height (In.): 13.5
Country of Origin (subject to change): Canada

Description

Floor Register, 4x12, Floor Register, Overall Height (In.) 13.5, Height (In.) 13.5, Overall Width (In.) 5.5, Width (In.) 5.5, Depth (In.) 1.70, Max. Duct Height (In.) 11-57/64, Max. Duct Width (In.) 4, Opening Required (In.) 11.65 x 3.76, Air Flow (CFM) 118, Laquered Natural Finish, Cherry Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 Year

Reviews