SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4x14 Floor Register

DECOR GRATES| Zoro #: G2040157| Mfr #: SPH414-A

$16.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Plated Steel front grille and plastic damper box with airflow control tabWidth (In.): 5.5Opening Required (In.): 13.70 x 3.77
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040157 Mfr #: SPH414-A
Construction: Plated Steel front grille and plastic damper box with airflow control tabWidth (In.): 5.5
Opening Required (In.): 13.70 x 3.77Air Flow (CFM): 131
Type: 4x14Overall Width (In.): 5.5
Max. Duct Height (In.): 13-15/16Grille/Register Item: Floor Register
Item: Floor RegisterFinish: Antique Brass
Height (In.): 15.5Depth (In.): 1.38
Manufacturers Warranty Length: 1 yr.Features: 2mm Thick Electroplated top and Rust Proof Damper Box
Max. Duct Width (In.): 4Overall Height (In.): 15.5
Country of Origin (subject to change): Canada

Description

Floor Register, 4x14, Floor Register, Overall Height (In.) 15.5, Overall Width (In.) 5.5, Depth (In.) 1.38, Max. Duct Height (In.) 13-15/16, Max. Duct Width (In.) 4, Air Flow (CFM) 131, Antique Brass Finish, Plated Steel front grille and plastic damper box with airflow control tab Construction, 2mm Thick Electroplated top and Rust Proof Damper Box, 1 yr.

Reviews