KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4x14 Floor Register

DECOR GRATES| Zoro #: G1609246| Mfr #: SPH414

$16.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 4
Type: 4x14
Depth (In.): 1.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609246 Mfr #: SPH414
Max. Duct Width (In.): 4Type: 4x14
Depth (In.): 1.38Width (In.): 5.5
Finish: BrassConstruction: Plated Steel front grille and plastic damper box with airflow control tab
Air Flow (CFM): 131Manufacturers Warranty Length: 1 YEAR
Item: Floor RegisterFeatures: 2mm Thick Electroplated top and Rust Proof Damper Box
Opening Required (In.): 13.70 x 3.77Overall Height (In.): 15.5
Grille/Register Item: Floor RegisterMax. Duct Height (In.): 13-15/16
Overall Width (In.): 5.5Height (In.): 15.5
Country of Origin (subject to change): Canada

Description

Floor Register, 4x14, Floor Register, Overall Height (In.) 15.5, Height (In.) 15.5, Overall Width (In.) 5.5, Width (In.) 5.5, Depth (In.) 1.38, Max. Duct Height (In.) 13-15/16, Max. Duct Width (In.) 4, Opening Required (In.) 13.70 x 3.77, Air Flow (CFM) 131, Brass Finish, Plated Steel front grille and plastic damper box with airflow control tab Construction, 2mm Thick Electroplated top and Rust Proof Damper Box, 1 Year

Reviews