4x14 Floor Register

DECOR GRATES| Zoro #: G1150782| Mfr #: WML414-N

$23.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Rust Proof Damper BoxType: 4x14Finish: Laquered Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150782 Mfr #: WML414-N
Features: Rust Proof Damper BoxType: 4x14
Finish: Laquered NaturalDepth (In.): 1.70
Overall Width (In.): 5.5Grille/Register Item: Floor Register
Opening Required (In.): 13.70 x 3.77Max. Duct Width (In.): 4
Air Flow (CFM): 131Item: Floor Register
Height (In.): 15.5Construction: Maple Wood front grille and plastic damper box with airflow control
Width (In.): 5.5Max. Duct Height (In.): 13-15/16
Overall Height (In.): 15.5Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Canada

Description

Floor Register, 4x14, Floor Register, Overall Height (In.) 15.5, Overall Width (In.) 5.5, Depth (In.) 1.70, Max. Duct Height (In.) 13-15/16, Max. Duct Width (In.) 4, Air Flow (CFM) 131, Laquered Natural Finish, Maple Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 yr.

Reviews