DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

4x8 Baseboard Register

DECOR GRATES| Zoro #: G2034636| Mfr #: WL408-N

$14.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 4
Type: 4x8
Depth (In.): 1.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034636 Mfr #: WL408-N
Max. Duct Width (In.): 4Type: 4x8
Depth (In.): 1.70Width (In.): 5.5
Finish: Laquered NaturalConstruction: Oak Wood front grille and plastic damper box with airflow control
Air Flow (CFM): 83Manufacturers Warranty Length: 1 YEAR
Item: Baseboard RegisterFeatures: Rust Proof Damper Box
Opening Required (In.): 7.75 x 3.76Overall Height (In.): 9.5
Grille/Register Item: Baseboard RegisterMax. Duct Height (In.): 8
Overall Width (In.): 5.5Height (In.): 9.5
Country of Origin (subject to change): Canada

Description

Baseboard Register, 4x8, Baseboard Register, Overall Height (In.) 9.5, Height (In.) 9.5, Overall Width (In.) 5.5, Width (In.) 5.5, Depth (In.) 1.70, Max. Duct Height (In.) 8, Max. Duct Width (In.) 4, Opening Required (In.) 7.75 x 3.76, Air Flow (CFM) 83, Laquered Natural Finish, Oak Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 Year

Reviews