HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4x8 Floor Register

DECOR GRATES| Zoro #: G1747557| Mfr #: SPH408-A

$13.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 4
Type: 4x8
Depth (In.): 1.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747557 Mfr #: SPH408-A
Max. Duct Width (In.): 4Type: 4x8
Depth (In.): 1.38Width (In.): 5.5
Finish: Antique BrassConstruction: Plated Steel front grille and plastic damper box with airflow control tab
Air Flow (CFM): 83Manufacturers Warranty Length: 1 YEAR
Item: Floor RegisterFeatures: 2mm Thick Electroplated top and Rust Proof Damper Box
Opening Required (In.): 7.75 x 3.76Overall Height (In.): 9.5
Grille/Register Item: Floor RegisterMax. Duct Height (In.): 8
Overall Width (In.): 5.5Height (In.): 9.5
Country of Origin (subject to change): Canada

Description

Floor Register, 4x8, Floor Register, Overall Height (In.) 9.5, Height (In.) 9.5, Overall Width (In.) 5.5, Width (In.) 5.5, Depth (In.) 1.38, Max. Duct Height (In.) 8, Max. Duct Width (In.) 4, Opening Required (In.) 7.75 x 3.76, Air Flow (CFM) 83, Antique Brass Finish, Plated Steel front grille and plastic damper box with airflow control tab Construction, 2mm Thick Electroplated top and Rust Proof Damper Box, 1 Year

Reviews